Low voltalge detecting screwdriver with light indicator and clip

Article no.: AV.HT2CPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number AV.HT2CPB
EAN / GTIN 3662424073892
Manufacturer number AV.HT2CPB
L-Number L60130 10911

Description

Description:

  • Safety protection, width: 5mm.
  • Inspection light.
  • Transparent handle.
  • Blade made of chrome vanadium steel.
  • Blade end made of phosphate, black, hardened.
  • AV.HT1C: standard model.
  • AV.HT2C: model with clamp.
  • Approval: VDE-GS.

Feature:

  • L[mm]: 140
  • L1[mm]: 65
  • ACU[V]: 110-250
  • [G]: 20

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart