Low voltalge detecting screwdriver with light indicator and clip

Article no.: AV.HT2C
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number AV.HT2C
EAN / GTIN 3662424057465
Manufacturer number AV.HT2C

Description

Description:

  • Screwdriver with low voltage sensor
  • Safety protection, width: 5mm.
  • Indicator light.
  • Transparent handle.
  • Chrome vanadium steel blade.
  • Black phosphate blade end, hardened.
  • AV.HT2C : model with clamp.
  • Approval: VDE-GS.

Feature:

  • Weight: 0.20kg
  • Blade length: 65mm
  • Voltage: 110-250 volts

Supplied with:

  • Screwdriver
  • VDE certificate

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart