Screwdriver PROTWIST® for RESISTORX®, 40X150 mm

Article no.: ATXR40X150
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATXR40X150
EAN / GTIN 3662424098109
Manufacturer number ATXR40X150
L-Number L60130 11305

Description

Description:

  • PROT SD TAMPER TORX 40X150 STD

Feature:

  • A[MM]: 6,6
  • D[MM]: 40
  • D1xL1[MM]: 7,0x150
  • L[MM]: 275
  • L2[MM]: 125
  • RESITORX[NR]: TT40
  • [G]: 173

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart