Screwdriver PROTWIST® for RESISTORX®, 27X100 mm

Article no.: ATXR27X100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATXR27X100
EAN / GTIN 3662424098048
Manufacturer number ATXR27X100
L-Number L60130 10269

Description

Description:

  • Compliant with Resistorx® specifications.
  • Heat treatment on the line: + 100% durability + 100% resistance.
  • Handle material: Soft for more comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Handle ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles machined with CNC machine: better adaptation to the screw with better torque transmission and less wear.

Feature:

  • A[mm]: 4.96
  • D[mm]: 36
  • D1xL1[mm]: 5.5x100
  • L[mm]: 220
  • L2[mm]: 120
  • RESITORX[NR]: TT27
  • [G]: 113

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart