Screwdriver PROTWIST® for RESISTORX® set, 4 pieces

Article no.: ATXR.J4PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number ATXR.J4PB
EAN / GTIN 3662424097898
Manufacturer number ATXR.J4PB
L-Number L60130 10909

Description

Description:

  • Compliant with Resistorx® specifications
  • Heat treatment on the line: + 100% durability + 100% resistance
  • Handle material: Soft for greater comfort and chemical resistance
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant
  • Grip ergonomically optimised: 10% more torque
  • Laser marking: for higher wear resistance
  • Profiles CNC machined: better fit to the screw with better torque transmission and less wear

Feature:

  • Weight in kilograms: 0,378

Supplied with:

  • ATXR10X75, ATXR15X75, ATXR20X100, ATXR25X100

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart