Screwdriver PROTWIST® for TORX Plus®, 8X50 mm

Article no.: ATXP8X50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATXP8X50
EAN / GTIN 3662424097874
Manufacturer number ATXP8X50
L-Number L60130 9616

Description

Description:

  • Compliant with Torx® specifications.
  • Heat treatment on the line: + 100% durability + 100% resistance.
  • Handle material: Soft Grip for greater comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Handle ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles CNC machined: better adaptation to the screw with better torque transmission and less wear.

Feature:

  • A[mm]: 2.3
  • D1xL1[mm]: 2.5x50
  • L[mm]: 153
  • L2[mm]: 103
  • RESITORX[NR]: IP8
  • [G]: 35

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart