Screwdriver PROTWIST® for TORX Plus®, 30X125 mm

Article no.: ATXP30X125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number ATXP30X125
    EAN / GTIN 3662424097829
    Manufacturer number ATXP30X125
    L-Number L60130 11296

    Description

    Description:

    • Compliant with Torx® specifications.
    • Heat treatment on the line: + 100% durability + 100% resistance.
    • Handle material: Soft Grip for greater comfort and chemical resistance.
    • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
    • Handle ergonomically optimised: 10% more torque.
    • Laser marking: For higher wear resistance.
    • Profiles CNC machined: better adaptation to the screw with better torque transmission and less wear.

    Feature:

    • A[mm]: 5.49
    • D1xL1[mm]: 6.0x125
    • L[mm]: 245
    • L2[mm]: 120
    • RESITORX[NR]: IP30
    • [G]: 126

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart