Screwdriver PROTWIST® for TORX®, 25X275 mm

Article no.: ATX25X275
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATX25X275
EAN / GTIN 3662424097638
Manufacturer number ATX25X275
L-Number L60130 11303

Description

Description:

  • Compliant with Torx® specifications.
  • Heat treatment on the line: + 100% durability + 100% resistance.
  • Handle material: Soft for greater comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Handle ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles CNC machined: better adaptation to the screw with better torque transmission and less wear.

Feature:

  • A[mm]: 4.4
  • D1xL1[mm]: 5.0x275
  • L[mm]: 395
  • L2[mm]: 120
  • TORX[NR]: T25
  • [G]: 113

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart