Screwdriver spherical head spinner hexagonal keys, 3X75 mm

Article no.: ATWSH3X75
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATWSH3X75
EAN / GTIN 3662424099359
Manufacturer number ATWSH3X75
L-Number L60130 10274

Description

Description:

  • Ergonomic bimaterial handle for comfortable and reliable screwing.
  • PROTWIST® screwdriver handle for additional comfort.
  • The ball head allows screws to be screwed with an inclination of up to 30°.
  • Professional tools with lifetime Facom tool guarantee

Feature:

  • D[mm]: 19
  • D1xL1[mm]: 3.0x75
  • L[mm]: 169
  • L2[mm]: 94
  • HEX[NR]: 3
  • [G]: 35

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart