Screwdriver PROTWIST® for Philips® hexagonal blade, 4X200 mm

Article no.: ATWPH4X200
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATWPH4X200
EAN / GTIN 3662424097409
Manufacturer number ATWPH4X200
L-Number L60130 9617

Description

Description:

  • Socket blade: endurance and optimum performance.
  • Silicon carbon steel blade: robust and very resistant to bending.
  • Ergonomic bi-material handle, shock, abrasion and chemical resistant.
  • Design: matt chrome-plated blade, black hardened tip.

Feature:

  • D[mm]: 40
  • D1xL1[mm]: 10.0x200
  • D2[mm]: 14.0
  • L[mm]: 325
  • L2[mm]: 125
  • PHILIPPS[NR]: PH4
  • [G]: 280

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart