Shock Screwdriver PROTWIST® for Philips®, 3X150 mm

Article no.: ATWPH3X150CK
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATWPH3X150CK
EAN / GTIN 3662424097393
Manufacturer number ATWPH3X150CK
L-Number L60130 9706

Description

Description:

  • Large and curved metal insert to protect the striking area, combined with a hexagonal blade made of 73MO steel.
  • Sexagonal blade with nut for difficult loosening with a spanner.
  • Heat treatment on the line: + 100% durability + 100% resistance.
  • Handle material: Soft Grip for greater comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Grip ergonomically optimised: 10% more torque.
  • Laser marking: for higher wear resistance.
  • Profiles CNC machined: better fit to the screw with better torque transmission and less wear.

Feature:

  • D[mm]: 40
  • D1xL1[mm]: 8.0x150
  • D2[mm]: 12.0
  • L[mm]: 275
  • L2[mm]: 125
  • PHILIPPS[NR]: PH3
  • [G]: 200

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart