Screwdriver PROTWIST® for Philips® hexagonal blade, 3X150 mm

Article no.: ATWPH3X150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATWPH3X150
EAN / GTIN 3662424097386
Manufacturer number ATWPH3X150
L-Number L60130 9623

Description

Description:

  • Socket blade: endurance and optimum performance.
  • Silicon carbon steel blade: robust and very resistant to bending.
  • Ergonomic bi-material handle, shock, abrasion and chemical resistant.
  • Design: matt chrome-plated blade, black hardened tip.

Feature:

  • D[mm]: 40
  • D1xL1[mm]: 8.0x150
  • D2[mm]: 12.0
  • L[mm]: 275
  • L2[mm]: 125
  • PHILIPPS[NR]: PH3
  • [G]: 200

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart