Screwdriver PROTWIST® spinner hexagonal keys, 2.5X75 mm

Article no.: ATWHH2.5X75
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATWHH2.5X75
EAN / GTIN 3662424097270
Manufacturer number ATWHH2.5X75
L-Number L60130 9756

Description

Description:

  • Ergonomic bimaterial handle for comfortable and reliable screwing.
  • PROTWIST® screwdriver handle for added comfort.
  • Professional tools with lifetime Facom tool warranty

Feature:

  • L[mm]: 169
  • L1[mm]: 94
  • D[mm]: 19
  • [G]: 20

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart