Screwdriver PROTWIST® for slotted head hexagonal blade, 4X100 mm

Article no.: ATW4X100CK
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATW4X100CK
EAN / GTIN 3662424097034
Manufacturer number ATW4X100CK
L-Number L60130 9653

Description

Description:

  • PROT SD FLARED 4X100 SHOCK

Feature:

  • A[MM]: 4,0
  • D[MM]: 25
  • D1xL1[MM]: 4,0x100
  • E[MM]: 0,8
  • L[MM]: 209
  • L2[MM]: 104
  • [G]: 57

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart