Insulated PROTWIST® BORNEO® screwdriver 1 000 Volt for mixed head Philips® Pozidriv® , 1 x 100

Article no.: ATPB1X100TVE
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATPB1X100TVE
EAN / GTIN 3662424096877
Manufacturer number ATPB1X100TVE
L-Number L60130 9778

Description

Description:

  • For your safety, each screwdriver is tested with 10,000 volts for 10 seconds after manufacturing according to VDE.
  • Heat treatment on the line: + 100% lifetime + 100% resistance.
  • Handle material: Soft Grip for more comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Grip ergonomically optimised: 10% more torque.
  • Laser marking: for higher wear resistance.
  • Profiles CNC machined: better fit to the screw with better torque transmission and less wear.

Feature:

  • D[mm]: 30
  • D1[mm]: 5.0
  • D2[mm]: 5.3
  • D3[mm]: 7.0
  • L[mm]: 210
  • L1[mm]: 100
  • L2[mm]: 110
  • L3[mm]: 18
  • PHILLIPS[NR]: PH1
  • [G]: 75

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart