Screwdriever E-PROTWIST® set with MBOX, 23 pieces

Article no.: ATPA4V.J23PB
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number ATPA4V.J23PB
EAN / GTIN 3662424107047
Manufacturer number ATPA4V.J23PB
L-Number L60130 10697

Description

Description:

  • High 300 RPM speed, making it 4x faster than manual tightening
  • Balanced 0.9 Nm torque for powerful tightening and easy loosening
  • Manual power application possible
  • 1. 5 Ah battery with a runtime for 1000+ screws
  • Protected against dust and splash water according to IP54
  • Improved grip comfort due to compact design and bi-material handle
  • High-quality materials - resistant to the most common workshop chemicals
  • Long battery life: more than 1. 200 charge cycles
  • LED charge indicator shows all battery charge levels through three different colours
  • Push button functionality for easy and streamlined operation (forward/reverse)
  • Extended magnetic holder guarantees hold of any fastener

Feature:

  • Weight in kilograms: 1,6

Supplied with:

  • 4V screwdrivers
  • 1 bits 25mm HEX 7
  • 4 bits 50mm HEX3 - 4 - 5 - 6
  • 6 bits 70mm TX10 - 15 - 20 - 25 - 27 - 30
  • 2 bits 90mm PH1 -. 2
  • 1 bit 70mm PH3
  • 2 bits 90mm PZ1 - 2
  • 1 bit 70mm PZ3
  • 1/4″ HEX bit holder 7 - 8 - 10 - 13mm
  • Bit holder
  • Foam module
  • Mbox BP. MBOXL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart