Screwdriever E-PROTWIST® set with pouch, 16 bits

Article no.: ATPA4V.J16PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATPA4V.J16PB
EAN / GTIN 3662424172625
Manufacturer number ATPA4V.J16PB
L-Number L60130 11123

Description

Description:

  • Product Strengths: 300RPMM speed
  • 0.9NM torque
  • Extended magnetic 1/4″ bit holder
  • 70-minute quick charge - Long battery life includes 3.6V - 2000mAh
  • Chemical resistant
  • Compact design
  • Transcentric cap for even light

Feature:

  • Water resistant IP54

Supplied with:

  • Supplied with USB-C cable

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart