Screwdriever E-PROTWIST® for Industry, 12 pieces

Article no.: ATPA4V.J12IPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number ATPA4V.J12IPB
EAN / GTIN 3662424107023
Manufacturer number ATPA4V.J12IPB
L-Number L60130 10597

Description

Description:

  • High 300 RPM speed, making it 4x faster than manual tightening
  • Balanced 0.9 Nm torque for powerful tightening and easy loosening
  • Manual power application possible
  • 1. 5 Ah battery with a runtime for 1000+ screws
  • Protected against dust and splash water according to IP54
  • Improved grip comfort due to compact design and bi-material handle
  • High-quality materials - resistant to the most common workshop chemicals
  • Long battery life: more than 1. 200 charge cycles
  • LED charge indicator shows all battery charge levels through three different colours
  • Push button functionality for easy and streamlined operation (forward/reverse)
  • Extended magnetic holder guarantees hold of any fastener

Feature:

  • Weight in kilograms: 1,3

Supplied with:

  • 4V screwdriver
  • 4 bits 25mm HEX3 - 4 - 5 - 6
  • 3 bits 25mm PH1 - 2x 2
  • 3 bits 25mm PZ1 - 2x 2
  • bit holder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart