Screwdriver PROTWIST® for Philips® round blade, 3X150 mm

Article no.: ATP3X150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number ATP3X150
    EAN / GTIN 3662424096778
    Manufacturer number ATP3X150
    L-Number L60130 9468

    Description

    Description:

    • Heat treatment on the line: + 100% durability + 100% resistance.
    • Handle material: Soft Grip for greater comfort and chemical resistance.
    • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
    • Handle ergonomically optimised: 10% more torque.
    • Laser marking: For higher wear resistance.
    • Profiles CNC machined: better adaptation to the screw with better torque transmission and less wear.

    Feature:

    • D[mm]: 40
    • D1[mm]: 8.0
    • L[mm]: 150
    • L1[mm]: 275
    • L2[mm]: 125
    • PHILIPPS [NO.]: PH3
    • [G]: 194

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart