Prot Sd Blade Holder Std

Article no.: ATM.D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Booklet

Identification numbers & Classifications

Article number ATM.D
EAN / GTIN 3662424096297
Manufacturer number ATM.D

Description

Description:

  • Ergonomic bi-material handle for a comfortable and powerful screwing
  • Length: 133 mm
  • Diameter: 35 mm

Feature:

  • L[MM]: 133
  • [G]:103

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart