Screwdriever for Philips® hexagonal forged blade with wood handle, 5 x 100 mm

Article no.: ATHH.P1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATHH.P1
EAN / GTIN 3148510117256
Manufacturer number ATHH.P1
L-Number L60130 7135

Description

Description:

  • Pass-through blade so that a jammed screw can be loosened with light strokes
  • Forged and hardened blade, hexagonal for tightening or loosening with a wrench
  • Hilt-blade connection via ribs
  • On the blade side the handle has a pressed-on steel ring with damper, on the other side a leather impact cap protects the wood from the blows
  • Chrome-plated, polished

Feature:

  • d [mm]: 25
  • d1 x L1 [mm]: 5 x 100
  • L [mm]: 200
  • L2 [mm]: 100
  • 6-edge [mm]: 8
  • Phillips [no.]: PH1
  • [g]: 60

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart