Screwdriver for Pozidriv® hexagonal forged blade with wood handle, 5 x 100 mm

Article no.: ATHH.D1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATHH.D1
EAN / GTIN 3148510117003
Manufacturer number ATHH.D1
L-Number L60130 9842

Description

Description:

  • Pass-through blade so that a jammed screw can be loosened with light strokes
  • Forged and hardened blade, hexagonal for tightening or loosening with a wrench
  • Hilt-blade connection via ribs
  • On the blade side the handle has a pressed-on steel ring with damper, on the other side a leather impact cap protects the wood from the blows
  • Chrome-plated, polished

Feature:

  • d [mm]: 25
  • d1 x L1 [mm]: 5 x 100
  • L [mm]: 200
  • L2 [mm]: 100
  • 6-edge [mm]: 8
  • Pozidriv [no.]: PZ1
  • [g]: 60

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart