Screwdriver PROTWIST® for slotted head forged blades, 8 x 150 mm

Article no.: ATF8X150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATF8X150
EAN / GTIN 3662424096259
Manufacturer number ATF8X150
L-Number L60130 9448

Description

Description:

  • Forged, extra torsion-resistant blade.
  • Extralong blade up to 250 mm for difficult access to remote screws.
  • Heat treatment on the line: + 100% service life + 100% resistance.
  • Handle material: Soft Grip for greater comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Grip ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles CNC machined: better fit to the screw with better torque transmission and less wear.

Feature:

  • D[mm]: 40
  • D1[mm]: 7.0
  • L[mm]: 275
  • L1[mm]: 150
  • L2[mm]: 125
  • E[mm]: 1.2
  • SLIT [NO.]: 8.0
  • [G]: 149

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart