Screwdriver PROTWIST® for slotted head forged blades, 5.5 x 150 mm

Article no.: ATF5.5X150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATF5.5X150
EAN / GTIN 3662424096211
Manufacturer number ATF5.5X150
L-Number L60130 10418

Description

Description:

  • Forged, extra torsion-resistant blade.
  • Extralong blade up to 250 mm for difficult access to remote screws.
  • Heat treatment on the line: + 100% service life + 100% resistance.
  • Handle material: Soft Grip for greater comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Grip ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles CNC machined: better fit to the screw with better torque transmission and less wear.

Feature:

  • D[mm]: 30
  • D1[mm]: 5.5
  • L[mm]: 259
  • L1[mm]: 150
  • L2[mm]: 109
  • E[mm]: 1.0
  • Phillips [No.]: 5.5
  • [g]: 84

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart