Screwdriver PROTWIST® for slotted head forged blades, 10 x 200 mm

Article no.: ATF10X200
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number ATF10X200
Copy
EAN / GTIN 3662424096174
Copy
Manufacturer number ATF10X200
Copy
L-Number L60130 9877
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Forged, extra torsion-resistant blade.
  • Extralong blade up to 250 mm for difficult access to remote screws.
  • Heat treatment on the line: + 100% service life + 100% resistance.
  • Handle material: Soft Grip for greater comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Grip ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles CNC machined: better fit to the screw with better torque transmission and less wear.

Feature:

  • D[mm]: 40
  • D1[mm]: 9.0
  • L[mm]: 325
  • L1[mm]: 200
  • L2[mm]: 125
  • E[mm]: 1.6
  • SLIT [NO.]: 10
  • [g]: 214

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart