Screwdriver PROTWIST® for Pozidriv® round blades, 4 x 200 mm

Article no.: ATD4X200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATD4X200
EAN / GTIN 3662424096112
Manufacturer number ATD4X200

Description

Description:

  • PROT SD PZ 4X200 STD

Feature:

  • D[MM]: 40
  • D1[MM]: 10,0
  • L[MM]: 325
  • L1[MM]: 200
  • L2[MM]: 125
  • POZIDRIV [NR.]: PZ4
  • [G]: 277

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart