Screwdriver PROTWIST®BORNEO® for mixed head, 4 pieces

Article no.: ATB.J4TVE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATB.J4TVE
EAN / GTIN 3662424095603
Manufacturer number ATB.J4TVE
L-Number L60130 10501

Description

Description:

  • For your safety, each screwdriver is tested for 10 seconds after manufacture with 10. 000 volts according to VDE
  • Heat treatment on the line: + 100% lifetime + 100% resistance
  • Handle material: Soft Grip for more comfort and chemical resistance
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant
  • Handle ergonomically optimised: 10% more torque
  • Laser marking: For higher wear resistance
  • Profiles machined with CNC machine: better adaptation to the screw with better torque transmission and less wear
  • Milled blade: -> incl. 5.5 mm
  • Threaded blade: 6.5 -> 12 mm

Feature:

  • Weight in kilograms: 0,42

Supplied with:

  • ATDB1X100TVE, ATDB2X125TVE, ATPB1X100TVE, ATPB2X125TVE

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart