Screwdriver PROTWIST®, short blade for slotted head, 5.5 x 35 mm

Article no.: AT5.5X35
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number AT5.5X35
EAN / GTIN 3662424095412
Manufacturer number AT5.5X35
L-Number L60130 9404

Description

Description:

  • PROT SD PARA 5.5X35 STD

Feature:

  • A[MM]: 5,5
  • D[MM]: 36
  • L1[MM]: 35
  • L[MM]: 91
  • L2[MM]: 56
  • E[MM]: 1,0
  • [G]: 41

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart