Insulated Screwdriver PROTWIST®, 1 000 Volt for slotted head, 5.5X150 mm

Article no.: AT5.5X150VE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number AT5.5X150VE
EAN / GTIN 3662424095375
Manufacturer number AT5.5X150VE
L-Number L60130 9751

Description

Description:

  • At the end of the manufacturing process, each screwdriver is individually tested at 10,000 V for 10 seconds according to VDE for your safety.
  • Heat treatment on the line: + 100% lifetime + 100% resistance.
  • Handle material: Soft Grip for greater comfort and chemical resistance
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Handle ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles CNC machined: better adaptation to the screw with better torque transmission and less wear.
  • Milled blade: -> incl. 5.5 mm.
  • Threaded blade: 6.5 -> 12 mm.

Feature:

  • A[mm]: 5.5
  • D[mm]: 30
  • E[mm]: 1.0
  • L[mm]: 260
  • L1[mm]: 150
  • L2[mm]: 110
  • L3[mm]: 18
  • [G]: 92

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart