Screwdriver PROTWIST®, stainless steel for slotted head, 5.5 x 100 mm

Article no.: AT5.5X100ST
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number AT5.5X100ST
EAN / GTIN 3662424095283
Manufacturer number AT5.5X100ST
L-Number L60130 10067

Description

Description:

  • The great corrosion resistance of Inox tools gives them a longer life in areas where there is a high risk of rust
  • The stainless steel blade part no. X46Cr13 is mainly used for high quality cutlery, surgical instruments and brake discs
  • Ergonomic, shockproof, abrasion and chemical resistant bi-material handle

Feature:

  • A[mm]: 5.5
  • D[mm]: 30
  • D1xL1[mm]: 5.5x100
  • E[mm]: 1.0
  • L[mm]: 210
  • L2[mm]: 110
  • [G]: 82

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart