Insulated Screwdriver PROTWIST®, 1 000 Volt for slotted head, 3X75 mm

Article no.: AT3X75VE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number AT3X75VE
EAN / GTIN 3662424095054
Manufacturer number AT3X75VE
L-Number L60130 9615

Description

Description:

  • PROT SD PARA 3X75 1000V

Feature:

  • A[MM]: 3,0
  • D[MM]: 19
  • E[MM]: 0,4
  • L[MM]: 178
  • L1[MM]: 75
  • L2[MM]: 103
  • L3[MM]: 18
  • [G]: 38

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart