Screwdriver PROTWIST® for slotted head milled blade, 3X75 mm

Article no.: AT3X75
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number AT3X75
EAN / GTIN 3662424095030
Manufacturer number AT3X75
L-Number L60130 9469

Description

Description:

  • Cylindrical blade for access to deep lying screws
  • Extralong blade up to 300 mm for difficult access to remote screws
  • Heat treatment on the line: + 100% lifetime + 100% resistance
  • Handle material: Soft Grip for more comfort and chemical resistance
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant
  • Grip ergonomically optimised: 10% more torque
  • Laser marking: for higher wear resistance
  • Profiles CNC machined: better fit to the screw with better torque transmission and less wear

Feature:

  • A[mm]: 3.0
  • D[mm]: 19
  • D1xL1[mm]: 3.0x75
  • E[mm]: 0.5
  • L[mm]: 178
  • L2[mm]: 94
  • [g]: 32

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart