Insulated Screwdriver PROTWIST®, 1 000 Volt for slotted head, 12X250 mm

Article no.: AT12X250VE
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number AT12X250VE
Copy
EAN / GTIN 3662424094712
Copy
Manufacturer number AT12X250VE
Copy
L-Number L60130 10202
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • At the end of the manufacturing process, each screwdriver is individually tested at 10,000 V for 10 seconds according to VDE for your safety.
  • Heat treatment on the line: + 100% lifetime + 100% resistance.
  • Handle material: Soft Grip for greater comfort and chemical resistance
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Handle ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles CNC machined: better adaptation to the screw with better torque transmission and less wear.
  • Milled blade: -> incl. 5.5 mm.
  • Threaded blade: 6.5 -> 12 mm.

Feature:

  • A[mm]: 12.0
  • D[mm]: 40
  • E[mm]: 2.0
  • L[mm]: 375
  • L1[mm]: 250
  • L2[mm]: 125
  • L3[mm]: 18
  • [G]: 361

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart