LUKAS T41 cutting disc for steel 300x2.6 mm straight for separator A36S-BF

Article no.: AT010028
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number AT010028
    EAN / GTIN 4018177404718
    Manufacturer number AT010028

    Description

    Description:

    Top-Features: • Good value for money thanks to regular aluminium oxide

    Feature:

    Tool shape: straight
    Hands-free use: no
    Hardness: S
    Grain size: 36
    n max.: 6400 (1/min)
    Product packaging: Box
    Abrasive: Aluminium oxide
    Safety standard: EN 12413
    V max.: 80 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Bore
    Tool holder dimension: 25.4 mm
    Tool width/length/height: 2.6 mm
    Tool diameter: 300 mm

    Advantage:

    The aluminium oxide used for this cutting disc boasts an impressive tool life with structural steel and allows you to work in a cost-effective manner.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Cast iron: suitable
    Titanium and nickle alloys: best suitable

    Material:

    Steel

    Suitable for:

    Cutting: best suitable
    Drilling: -
    Brushes: -
    Deburring: -
    Fine grinding: -
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Suitable for all power tools, e.g. petrol cut-off machine with 1″ tool holder
    Good value for money thanks to regular aluminium oxide
    No abrasive material wastage due to the straight shape: grind up to the centre of the tool
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart