LUKAS T41 cutting disc for stainless steel 125x1 mm straight for angle grinder Ceramic

Article no.: AT008312V9802
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number AT008312V9802
EAN / GTIN 4027497008513
Manufacturer number AT008312V9802
L-Number L50260 112
Manufacturer LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

This cutting disc with ceramic grain is perfect for the highly productive cutting of steels. Thanks to the fast but cool cutting, they can machine stainless steel without any blue discolouration whatsoever. This cutting disc delivers precise cuts at a high cutting speed combined with a low cutting temperature, and offers maximum tool life thanks to its innovative bonding technology. Thanks to its 22.23 mm bore it can be used with any commercially available angle grinder. It is energy-optimised so that it can also be used on the most powerful angle grinders. Strong glass-fibre fabric and regular testing ensure high level of safety and lateral stability. This cutting disc is available in flat version or with a depressed centre. Thanks to the self-sharpening effect of the innovative ceramic abrasive grain, this cutting disc always stays perfectly sharp. During use, ceramic particles break off and make space for new ones with sharp cutting edges. That is what allows this highly versatile tool to achieve very high stock removal with little force required, consistently over the tool service life and with impressive durability. Tool replacement is significantly reduced – lowering tool costs. Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly. When in use, the cutting disc generates low odour and dust levels, and allows for ergonomic working and maximum operating times with minimum effort. Thanks to the premium quality raw materials, it offers maximum storage times with top quality stability. This cutting disc is manufactured in an environmentally friendly manner using state-of-the-art production processes and optimised formulations.

Feature:

Tool shape: straight
Hands-free use: yes
Hardness: Q
Grain size: 46
n max.: 12200 (1/min)
Product packaging: Box
Abrasive: Ceramic
Safety standard: EN 12413
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool width/length/height: 1 mm
Tool diameter: 125 mm

Advantage:

Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly.
Thanks to the high lateral load stability of this tool, using it on hand-held angle grinders or other power tools does not present any problems and is – above all – safe.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: suitable
Aluminium, magnesium and copper alloys: suitable
Titanium and nickle alloys: best suitable

Material:

Stainless steel
Steel
Titanium
Cast iron
Aluminum

Suitable for:

Cutting: best suitable
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

High and fast removal rate, especially on hardened surfaces, scale, hard coatings and reinforced weld seams
Tool with high lateral load stability for your safety during handheld use
Also machines hard materials efficiently
No abrasive material wastage due to the straight shape: grind up to the centre of the tool
Extremely hard and sharp for an impressively long tool life
Long tool life
For universal use
Finished faster thanks to the highest removal rate
Can be used for a long time – no glazing of abrasive grain
Can be used with any commercially available angle grinder thanks to 22.23 mm bore

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart