LUKAS T41 cutting disc for steel 115x2.5 mm straight for angle grinder A24R-BF

Article no.: AT000656V9802
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number AT000656V9802
    EAN / GTIN 4027497004218
    Manufacturer number AT000656V9802
    L-Number L50260 327

    Description

    Description:

    Top-Features: • Good value for money thanks to regular aluminium oxide • Can be used with any commercially available angle grinder thanks to 22.23 mm bore

    Feature:

    Tool shape: straight
    Hands-free use: yes
    Hardness: R
    Grain size: 24
    n max.: 13300 (1/min)
    Product packaging: Box
    Abrasive: Aluminium oxide
    Safety standard: EN 12413
    V max.: 80 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Bore
    Tool holder dimension: 22.23 mm
    Tool width/length/height: 2.5 mm
    Tool diameter: 115 mm

    Advantage:

    The aluminium oxide used for this cutting disc boasts an impressive tool life with structural steel and allows you to work in a cost-effective manner.
    Thanks to the high lateral load stability of this tool, using it on hand-held angle grinders or other power tools does not present any problems and is – above all – safe.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Cast iron: suitable
    Titanium and nickle alloys: best suitable

    Material:

    Steel

    Suitable for:

    Cutting: best suitable
    Drilling: -
    Brushes: -
    Deburring: best suitable
    Fine grinding: -
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: best suitable

    Note:

    Tool with high lateral load stability for your safety during handheld use
    Good value for money thanks to regular aluminium oxide
    No abrasive material wastage due to the straight shape: grind up to the centre of the tool
    Can be used with any commercially available angle grinder thanks to 22.23 mm bore
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart