Screwdriver E-PROTWIST® Power Assist, 170 mm

Article no.: AT.PA4V
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number AT.PA4V
EAN / GTIN 3662424107054
Manufacturer number AT.PA4V
L-Number L60130 10536

Description

Description:

  • High 300 RPM speed, making it 4x faster than manual tightening
  • Balanced 0.9 Nm torque for powerful tightening and easy loosening
  • Manual power application possible
  • 1. 5 Ah battery with a runtime for 1000+ screws
  • Protected against dust and splash water according to IP54
  • Improved grip comfort due to compact design and bi-material handle
  • High-quality materials - resistant to the most common workshop chemicals
  • Long battery life: more than 1. 200 charge cycles
  • LED charge indicator shows all battery charge levels through three different colours
  • Push button functionality for easy and streamlined operation (forward/reverse)
  • Extended magnetic holder guarantees hold of any fastener

Feature:

  • Weight in kilograms: 1

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart