Screwdriver PROTWIST® set, 11 pieces

Article no.: AT.11PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number AT.11PB
EAN / GTIN 3662424094576
Manufacturer number AT.11PB
L-Number L60130 10774

Description

Description:

  • For your safety, each 1000V screwdriver is VDE tested to 10,000 volts for 10 seconds after manufacture.
  • Heat treatment on the line: + 100% durability + 100% resistance.
  • Handle material: soft grip for greater comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Grip ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles CNC machined: better fit to the screw with better torque transmission and less wear.

Feature:

  • Weight in kilograms: 0,775

Supplied with:

  • AT3.5X75, AT4X100, AT5.5X100, ATD0X75, ATD1X100, ATD2X125, AT3.5X75VE, AT4X100VE, ATD1X100VE, AEF.1.5X35, AV.HT2C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart