LUKAS T27 grinding disc for steel 125x7 mm depressed centre for angle grinder A24X-BF

Article no.: AS012453V9802
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rough grinding wheel

    Identification numbers & Classifications

    Article number AS012453V9802
    EAN / GTIN 4027497008650
    Manufacturer number AS012453V9802
    L-Number L50260 324

    Description

    Description:

    Top-Features: • Good value for money thanks to regular aluminium oxide • Can be used with any commercially available angle grinder thanks to 22.23 mm bore Benefits: • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Feature:

    Tool shape: depressed
    Hands-free use: yes
    Hardness: X
    Grain size: 24
    n max.: 12200 (1/min)
    Product packaging: Box
    Abrasive: Aluminium oxide
    Safety standard: EN 12413
    V max.: 80 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Bore
    Tool holder dimension: 22.23 mm
    Tool width/length/height: 7 mm
    Tool diameter: 125 mm

    Advantage:

    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.
    Thanks to the high lateral load stability of this tool, using it on hand-held angle grinders or other power tools does not present any problems and is – above all – safe.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: suitable
    Titanium and nickle alloys: suitable

    Material:

    Steel

    Suitable for:

    Chamfering: best suitable
    Deburring: best suitable
    Rough grinding: best suitable
    Weld seam machining: best suitable
    Roughening: suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -

    Note:

    Tool with high lateral load stability for your safety during handheld use
    Good value for money thanks to regular aluminium oxide
    Robust grinding disc thanks to the depressed shape
    Extremely robust tool thanks to the depressed-centre shape
    Hard tool for a longer tool life and fewer tool changes
    Can be used with any commercially available angle grinder thanks to 22.23 mm bore
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart