LUKAS T27 grinding discs for stainless steel 180x7 mm depressed centre for angle grinder ceramic

Article no.: AS008324V9802
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number AS008324V9802
EAN / GTIN 4027497069798
Manufacturer number AS008324V9802
L-Number L50260 325

Description

Description:

Top-Features: • High and fast removal rate, especially on hardened surfaces, scale, hard coatings and reinforced weld seams • Also machines hard materials efficiently • Long tool life • For universal use • Finished faster thanks to the highest removal rate • Can be used for a long time – no glazing of abrasive grain • Can be used with any commercially available angle grinder thanks to 22.23 mm bore Benefits: • Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly.

Feature:

Tool shape: depressed
Hands-free use: yes
Hardness: Q
Grain size: 30
n max.: 8500 (1/min)
Product packaging: Box
Abrasive: Ceramic
Safety standard: EN 12413
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool width/length/height: 7 mm
Tool diameter: 180 mm

Advantage:

Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly.
Thanks to the high lateral load stability of this tool, using it on hand-held angle grinders or other power tools does not present any problems and is – above all – safe.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: suitable
Aluminium, magnesium and copper alloys: suitable
Titan and nickel alloys: suitable

Material:

Stainless steel
Titanium
Steel

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Rough grinding: best suitable
Weld seam machining: best suitable
Roughening: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -

Note:

High and fast removal rate, especially on hardened surfaces, scale, hard coatings and reinforced weld seams
Tool with high lateral load stability for your safety during handheld use
Also machines hard materials efficiently
Robust grinding disc thanks to the depressed shape
Extremely hard and sharp for an impressively long tool life
Extremely robust tool thanks to the depressed-centre shape
Long tool life
For universal use
Finished faster thanks to the highest removal rate
Can be used for a long time – no glazing of abrasive grain

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart