LUKAS T27 grinding disc for steel 115x6 mm depressed centre for angle grinder A24/30T-BF

Article no.: AS001679V9802
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number AS001679V9802
EAN / GTIN 4027497009343
Manufacturer number AS001679V9802
L-Number L50260 394

Description

Description:

Top-Features: • Good value for money thanks to regular aluminium oxide • Can be used with any commercially available angle grinder thanks to 22.23 mm bore Benefits: • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Feature:

Tool shape: depressed
Hands-free use: yes
Hardness: T
Grain size: Grain combinations
n max.: 13300 (1/min)
Product packaging: Box
Abrasive: Aluminium oxide
Safety standard: EN 12413
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool width/length/height: 6 mm
Tool diameter: 115 mm

Advantage:

The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.
Thanks to the high lateral load stability of this tool, using it on hand-held angle grinders or other power tools does not present any problems and is – above all – safe.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Cast iron: suitable
Cast iron: best suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Steel

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Weld seam machining: best suitable
Roughening: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

Tool with high lateral load stability for your safety during handheld use
Good value for money thanks to regular aluminium oxide
Robust grinding disc thanks to the depressed shape
Extremely robust tool thanks to the depressed-centre shape
Can be used with any commercially available angle grinder thanks to 22.23 mm bore
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart