LUKAS T27 grinding discs for stone/cast material 180x6 mm depressed centre for angle grinder C24R-BF

Article no.: AS000320V9802
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rough grinding wheel

    Identification numbers & Classifications

    Article number AS000320V9802
    EAN / GTIN 4027497005406
    Manufacturer number AS000320V9802
    L-Number L50260 381

    Description

    Description:

    Top-Features: • Extremely hard and sharp for an impressively long tool life • Approved also for the aerospace industry thanks to cool grinding and low spark generation • Also machines hard materials efficiently • Can be used with any commercially available angle grinder thanks to 22.23 mm bore Benefits: • This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.

    Feature:

    Tool shape: depressed
    Hands-free use: yes
    Hardness: R
    Grain size: 24
    n max.: 8500 (1/min)
    Product packaging: Box
    Abrasive: Silicon carbide
    Safety standard: EN 12413
    V max.: 80 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Bore
    Tool holder dimension: 22.23 mm
    Tool width/length/height: 6 mm
    Tool diameter: 180 mm

    Advantage:

    This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.
    Thanks to the high lateral load stability of this tool, using it on hand-held angle grinders or other power tools does not present any problems and is – above all – safe.

    Application:

    Cast iron: best suitable
    Titanium and nickle alloys: best suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Stone and building material

    Suitable for:

    Chamfering: best suitable
    Deburring: best suitable
    Weld seam machining: best suitable
    Roughening: suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: best suitable
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: best suitable

    Note:

    Extremely hard and sharp for an impressively long tool life
    Tool with high lateral load stability for your safety during handheld use
    Approved also for the aerospace industry thanks to cool grinding and low spark generation
    Robust grinding disc thanks to the depressed shape
    Also machines hard materials efficiently
    Extremely robust tool thanks to the depressed-centre shape
    Can be used with any commercially available angle grinder thanks to 22.23 mm bore
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart