Screwdriver for slotted head ISORYL, 5.5X100 mm

Article no.: AR.5.5X100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number AR.5.5X100
EAN / GTIN 3148510101002
Manufacturer number AR.5.5X100
L-Number L60130 8271

Description

Description:

  • Round milled blade for accessibility to low-lying places
  • chrome-plated, polished

Feature:

  • A [mm]: 5.5
  • d [mm]: 28
  • d1 x L1 [mm]: 5.5 x 100
  • E [mm]: 1.0
  • H3 [mm]: 0.6
  • L [mm]: 200
  • L2 [mm]: 100
  • [g]: 71.00

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart