Screwdriver for slotted head ISORYL, 4X150 mm

Article no.: AR.4X150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number AR.4X150
EAN / GTIN 3148510100203
Manufacturer number AR.4X150
L-Number L60130 6531

Description

Description:

  • Round milled blade for accessibility to low-lying places
  • chrome-plated, polished

Feature:

  • A [mm]: 4.0
  • d [mm]: 24
  • d1 x L1 [mm]: 4.0 x 150
  • E [mm]: 0.8
  • H3 [mm]: 0.5
  • L [mm]: 240
  • L2 [mm]: 90
  • [g]: 50.00

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart