Angled screwdriver for Philips®, PH1 - PH2

Article no.: APZ.B
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number APZ.B
EAN / GTIN 3148510096209
Manufacturer number APZ.B
L-Number L60130 4687

Description

Description:

  • For working in confined spaces
  • Chrome-plated

Feature:

  • H [mm]: 20
  • L [mm]: 142
  • Phillips [no.]: PH1 - PH2
  • [g]: 40

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart