PROTWIST® screwdriver for slotted head screws, milled blade 10x200 mm Safety Lock System

Article no.: ANF10X200SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number ANF10X200SLS
EAN / GTIN 3662424028151
Manufacturer number ANF10X200SLS
L-Number L60130 9338

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental falling.
  • Special securing by means of crimped steel cable with rotation option for more working comfort when working at heights.

Feature:

  • A [mm]: 10.0
  • d [mm]: 40
  • d1 x L1 [mm]: 9.0 x 200
  • E [mm]: 1.6
  • E x l [mm]: 1.6 x 10.0
  • L [mm]: 325
  • L2 [mm]: 125
  • [g]: 255

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart