PROTWIST® screwdriver for Pozidriv® screws, round blade PZ3 Safety Lock System

Article no.: AND3X150SLS
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number AND3X150SLS
Copy
EAN / GTIN 3662424028212
Copy
Manufacturer number AND3X150SLS
Copy
L-Number L60130 9340
Copy
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental falling.
  • Special securing by means of crimped steel cable with rotation option for more working comfort when working at heights.

Feature:

  • d [mm]: 40
  • d1 x L1 [mm]: 8.0 x 150
  • L [mm]: 275
  • L2 [mm]: 125
  • Pozidriv [no.]: PZ3
  • [g]: 235

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart