Screwdriver for slotted heads 11x350 mm Non Sparking Tools

Article no.: AN11X350SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number AN11X350SR
EAN / GTIN 3148518695916
Manufacturer number AN11X350SR
L-Number L60130 11288

Description

Description:

  • Screwdriver sparkless SL 350x11mm

Feature:

  • d [mm]: 11,0
  • L [mm]: 500
  • L1 [mm]: 350
  • Weight in grams: 320

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart