Analytical balance ALS 160-4A, Weighing range 160 g, Readout 0,0001 g

Article no.: ALS 160-4A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number ALS 160-4A
EAN / GTIN 4045761243033
Manufacturer number ALS 160-4A
L-Number L40250 2693

Description

Description:

  • Rapid and efficient operation thanks to the graphics display. Simple, clear user interface on the display in the following languages: DE, EN, FR, IT, ES, PT
  • ALJ-A03: Ionizer to neutralise electrostatic charge for fixed installation in the analytical balance. Particularly convenient handling as you no longer need a separate device. Simply enable the ionizer fan at the push of a button. Suitable for all models, see Accessories
  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Short stabilisation time: steady weight values within approx. 4 s under laboratory conditions
  • Weighing with tolerance range (checkweighing): Input of an upper/lower limit value. A visual signal assists with portioning, dispensing or grading
  • Dosage aid: High stability mode and other filter settings can be selected
  • Internal memory for complete recipes with name and target value of the recipe ingredients. User guidance through display
  • Ergonomically optimised keypad for left and righthanded users
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • Compact size, practical for small spaces
  • Protective working cover included with delivery

Feature:

  • Backlit LCD Graphic display, digit height 17 mm
  • Dimensions weighing surface, stainless steel, ⌀ 80 mm
  • Overall dimensions (incl. draught shield) W×D×H 210×340×330 mm
  • Weighing space W×D×H 160×170×225 mm
  • Net weight 7 kg
  • Permissible ambient temperature 5 °C/35 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart