Angled screwdriver for slotted-head, 6.5 mm

Article no.: AKZ.6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number AKZ.6
EAN / GTIN 3148510067001
Manufacturer number AKZ.6
L-Number L60130 964

Description

Description:

  • Two ends in two planes at 90° angle
  • Operated by turning over in quarter turns
  • Burnished

Feature:

  • A [mm]: 8.0
  • E [mm]: 1.2
  • H [mm]: 17.5
  • H3 [mm]: 0.7
  • L [mm]: 123
  • L1 [mm]: 0.7
  • [g]: 38

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart